Shop All Protective Packaging Accessories
Idl Packaging
Paperwave Biodegradable Air Cushion Filler Film for Airwave1
Mfr # PaperFilm7.1
Zoro # G6641732
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2.1 mil
- Material Paper
- Roll Length 980'
- Weight 13
- Overall Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PaperFilm7.1
- Zoro # G6641732
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Roll Length | 980' |
Overall Height | 8 |
Overall Length | 8 |
Overall Width | 9 |
Pillow Size | 8" x 4" |
Details
Thickness | 2.1 mil |
Material | Paper |
Weight | 13 |
Color | Brown |
For Use With | Protective Packaging |
Description
4" x 8" Filler Air pillow, 0.8" mil, 2300 ft. World first paper air cushion film made of 85% regrown resources Has the RESY symbol for sorting paper waste and can be thrown away with paper or biowaste and recyclable by replulping. 70% biodegraded in 7 months, dissolves in water like paper because it is paper. Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Colored Push Pins, Assorted, PK400 (31314)
- ACCO 36"x60" Melamine Dry Erase Board, Aluminum Frame (S535)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Double-Sided Adhesive Tape, PK4 (250035)
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- IDL PACKAGING AirWave Nano, Air Cushion Void Fill Machine (AirWave Nano)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- Idl Packaging Protective Packaging Accessories