Shop All Painter's Tape
Idl Packaging
Painters Tape, Blue, 1"x60 Yd. PK36
Mfr # C-4463-1
Zoro # G6619716
product price: $171.99
/pk 36, $4.78/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 5 mil
- Width 1"
- Length 60 Yd.
- Overall Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # C-4463-1
- Zoro # G6619716
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 1" |
Length | 60 Yd. |
Overall Height | 10 |
Overall Width | 10 |
Tape Core Diameter | 3" |
Overall Length | 10 |
Size | 1" |
Details
Material | Paper |
Thickness | 5 mil |
Weight | 11 |
Adhesive | Rubber |
Color | Blue |
For Use With | Packing Tape |
Perfomance Temp | 50°f to 200°f. |
Description
IDL Packaging 1" Painters Grade Masking Tape, 60 Yards per Roll, Natural Rubber, Blue (Pack of 36 Rolls) Pressure sensitive blue masking tape for sharp, clean lines. Blue painter’s tape roll dimensions : 1 (0. 95") - width, 60 yards - length, 5 mil - thickness. For large projects or to keep on hand, ready for the next project, get blue tape bulk in pack of 36 or case of painters tape. Professional looking paint jobs start with blue masking tape for painting. Perfect automotive painters tape. Use painters blue tape in a wide temperature range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Dark Green, 1-1/2In D, PK100 (8992)
- MILWAUKEE TOOL M12 20oz. Aluminum Barrel Sausage Style Caulk and Adhesive Gun Kit (2442-21)
- TAPECASE Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (15C545)
- OSI 28 Oz. QB300 Multi-Purpose Construction Adhesive (827628)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46706)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46704)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46703)
- IDL PACKAGING Painters Masking Tape, 3/4"x60 Yd. Blue, PK12 (T-4463-34)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46705)
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-36NC)
- Idl Packaging Painter's Tape