Shop All Painter's Tape
Idl Packaging
Painters Tape, Blue, 1 1/2"x60 Yd. PK24
Mfr # C-4463-112
Zoro # G6619262
product price: $170.99
/pk 24, $7.12/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 5 mil
- Width 1 1/2"
- Length 60 Yd.
- Perfomance Temp 50°f to 200°f.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # C-4463-112
- Zoro # G6619262
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 1 1/2" |
Length | 60 Yd. |
Overall Length | 10 |
Overall Width | 10 |
Overall Height | 10 |
Tape Core Diameter | 3" |
Size | 1 1/2" |
Details
Material | Paper |
Thickness | 5 mil |
Perfomance Temp | 50°f to 200°f. |
For Use With | Packing Tape |
Weight | 11 |
Color | Blue |
Adhesive | Rubber |
Description
IDL Packaging 1 1/2" Painters Grade Masking Tape, 60 Yards per Roll, Natural Rubber, Blue (Pack of 24 Rolls) Pressure sensitive blue masking tape for sharp, clean lines. Blue painter’s tape roll dimensions : 1 1/2 (1. 42") - width, 60 yards - length, 5 mil - thickness. For large projects or to keep on hand, ready for the next project, get blue tape bulk in pack of 24 or case of painters tape. Professional looking paint jobs start with blue masking tape for painting. Perfect automotive painters tape. Use painters blue tape in a wide temperature range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- OATEY 25215 10.3 oz Plumbers Sealer (OA11327)
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 (2229-P-3-3/4X3-3/4IN)
- ZORO SELECT Double Sided Tape, Rubber, 3/4" W (TC642-0.75" X 54FT)
- IDL PACKAGING Painters Tape, Blue, 2"x60 Yd. PK24 (C-4463-2)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46704)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46705)
- IDL PACKAGING Painters Masking Tape, 2"x60 Yd. Blue, PK6 (T-4463-2)
- IDL PACKAGING 2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46706)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46705)
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- Idl Packaging Painter's Tape