Shop All Painter's Tape
Idl Packaging
Painters Masking Tape, 2"x60 Yd. Blue, PK6
Mfr # T-4463-2
Zoro # G6619366
product price: $61.99
/pk 6, $10.33/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe paper
- Thickness 5 mil.
- Length 60 yd.
- Weight 5
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # T-4463-2
- Zoro # G6619366
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 2" |
Length | 60 yd. |
Overall Length | 6 |
Size | 2" |
Overall Height | 12 |
Overall Width | 6 |
Details
Material | Crepe paper |
Thickness | 5 mil. |
Color | Blue |
Weight | 5 |
Description
Pressure sensitive blue masking tape for sharp, clean lines. Blue painter’s tape roll dimensions : 2 (1. 89") - width, 60 yards - length, 5 mil - thickness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 10 mil, Silver (396)
- ABATRON Filler Wood Liquid 2Quart (LW2QKR)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- 3M Adhesive Transfer Tape, Acrylic, 5 mil, PK2 (3M 950)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- IDL PACKAGING Painters Masking Tape, 3/4"x60 Yd. Blue, PK12 (T-4463-34)
- IDL PACKAGING Painters Masking Tape, 1 1/2"x60 Yd. Blue, PK6 (T-4463-112)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46705)
- IDL PACKAGING Painters Tape, Blue, 2"x60 Yd. PK24 (C-4463-2)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46704)
- ZORO SELECT Painters Masking Tape, 60 yd.x3/4 in, Blue (20PJ21)
- Idl Packaging Masking & Painter's Tape