Shop All Packing Tapes
Idl Packaging
Packing Tape, 2"x3.0 milx110 Yd. Clear, PK6
Mfr # R-1231-110-2
Zoro # G6619542
product price: $41.65
/pk 6, $6.94/ea
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 16
- Overall Length 14
- Core Size 3"
- Thickness 3.1 mil
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R-1231-110-2
- Zoro # G6619542
- Country of Origin United States
- Category Packing Tapes
Dimensions
Overall Height | 16 |
Overall Length | 14 |
Core Size | 3" |
Overall Width | 4 |
Width | 2" |
Length | 110 yd. |
Size | 2" |
Details
Thickness | 3.1 mil |
Color | Clear |
Tensile Strength | 30 lbs. |
Weight | 6 |
Material | Polypropylene |
Description
Strong, clear packaging tape 2 inch wide x 3.0 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications.Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact�.Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULZBOT Filament, PLA Material, 2.85mm dia., White (RM-PL0144)
- UNIVERSAL Economy Round Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK (UNV20962CT)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- PENTEL Liquid Chalk Markers, Chisel Tip, Wet-Erase, 4/PK, AST PK (PENSMW26PGPC4M1)
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- IDL PACKAGING 3in x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape, for Carton Sealing, 2PK (H-70N-2)
- IDL PACKAGING 2.83in x 450' Reinforced Water-Activated Gummed Kraft Tape, for Carton Sealing, 10PK (H-30N-10)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 4 Rolls (K9026-4)
- IDL PACKAGING 3in x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape, , White, 4PK (H-70W-4)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- Idl Packaging Packing Tape & Dispensers