Shop All Packing Tapes
Idl Packaging
Packing Tape, 2"x2.6 milx110 Yd. Clear, PK6
Mfr # R-1226-110-2
Zoro # G6619043
product price: $33.55
/pk 6, $5.59/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14
- Thickness 2.6 mil
- Tensile Strength 26.5 lbs
- Core Size 3"
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R-1226-110-2
- Zoro # G6619043
- Country of Origin United States
- Category Packing Tapes
Dimensions
Overall Length | 14 |
Core Size | 3" |
Size | 2" |
Width | 2" |
Overall Width | 4 |
Overall Height | 16 |
Length | 110 yd. |
Details
Thickness | 2.6 mil |
Tensile Strength | 26.5 lbs |
Weight | 5 |
Color | Clear |
Material | Polypropylene |
Description
Strong, clear packaging tape 2 inch wide x 2.6 mil x 110 Yards of biaxial-oriented polypropylene (bop) film for medium to heavy duty applications.Carton sealing tape completely safe for food, cosmetics packaging with “indirect contact”.Strong, reliable and superior moving packing tape for transporting household valuables in temperatures from 0°f to 150°f.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Months of the Year Labels, "JAN", 2" x 3", Fluorescent Yellow, 500/Roll (DL6701)
- SCOTCH Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK (810341296)
- NEENAH PAPER ColoPaper, Martian, 500, PK500 (21801)
- MINILAND EDUCATIONAL Pre-Writing Basics Patterns (31861)
- IDL PACKAGING 3 x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-70N-1)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 8 Rolls (K9026-8)
- IDL PACKAGING 3in x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape, , White, 8PK (H-70W-8)
- IDL PACKAGING 2.83 x 450' Reinforced Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing, White (H-30W-1)
- IDL PACKAGING 2.83in x 450' Reinforced Water-Activated Gummed Kraft Tape, for Carton Sealing, 10PK (H-30N-10)
- IDL PACKAGING 3in x 375' Reinforced Heavy Duty Water-Activated Gummed Kraft Tape, , White, 4PK (H-70W-4)
- ROADPRO Clear Packaging Tape, 2x55 yd. (RPHH-4850)
- Idl Packaging Packing Tape & Dispensers