Shop All Masking Tapes
Idl Packaging
Masking Tape, 3/4"x60 Yd. White, PK12
Mfr # T-4457-34
Zoro # G6619725
product price: $25.15
/pk 12, $2.10/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Crepe paper
- Thickness 5 mil.
- Length 60 yd.
- Overall Length 6
- Overall Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # T-4457-34
- Zoro # G6619725
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 3/4" |
Length | 60 yd. |
Overall Length | 6 |
Overall Width | 6 |
Overall Height | 12 |
Size | 3/4" |
Details
Material | Crepe paper |
Thickness | 5 mil. |
Weight | 4 |
Color | White |
Description
Masking tape roll dimensions : 3/4 (0. 71") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Screw Glue Locks 6Ml (28206)
- ANTI-SEIZE TECHNOLOGY White Heavy Duty PTFE Tape, 1/4"X 52" (46125)
- VIBRA-TITE Construction Adhesive, 989 Series, Light Brown, 4 oz, Bottle (98904)
- 3M UHMW Film Tape, Clear, 3 In. x 5 Yd. (5423)
- IDL PACKAGING Painters Masking Tape, 2"x60 Yd. Blue, PK6 (T-4463-2)
- IDL PACKAGING Painters Masking Tape, 3/4"x60 Yd. Blue, PK12 (T-4463-34)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- IDL PACKAGING General Purpose Masking Tape, 2"x60 Yd., PK24 (C-4457-2)
- IDL PACKAGING 1inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44574)
- IDL PACKAGING General Purpose Masking Tape, 1"x60 Yd., PK36 (C-4457-1)
- FROGTAPE FROG TAPE DELICATE .94"" (280220)
- Idl Packaging Masking Tapes