Idl Packaging

Masking Tape, 1"x60 Yd. White PK9


product price: $23.85
/pk 9, $2.65/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Crepe paper
  • Thickness 5 mil
  • Length 60 yd.
  • Weight 4
  • Overall Width 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1"
Length 60 yd.
Overall Width 6
Overall Length 6
Overall Height 12
Size 1"

Details

Material Crepe paper
Thickness 5 mil
Weight 4
Color White

Description

Masking tape roll dimensions : 1 (0. 95") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.