Shop All Spray Booth Paper
Idl Packaging
Masking Paper Set of 9 and 12 Brown Masking Paper Rolls 60-Yard Long to Cover Area
Mfr # GPH-9, GPH-12
Zoro # G608452208
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 9 and 12 in
- Nominal Length 60 yards
- Paper Weight 27 lbs.
- Color Kraft
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # GPH-9, GPH-12
- Zoro # G608452208
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 9 and 12 in |
Nominal Length | 60 yards |
Details
Item | Masking Paper Set |
Paper Weight | 27 lbs. |
Color | Kraft |
Material | Paper |
Common Applications | Protection surfaces |
Description
IDL Packaging brown GP masking paper is made of 100% lightweight natural material with strong resistance to moisture exposure. It is used to protect areas from paint, solvents, and other water-based materials. You also can use this GP masking paper for a variety of activities, such as sketching, coloring, and watercolor paintings for recreation, as well as experiments with large-scale painting and composition. The versatile characteristics of our GP masking paper allows you to give free rein to your imagination for any DIY project. and available in a variety of width 9-inch, 12-inch, and 18-inch.If using oil-based materials such as those commonly used in the automotive industry, we recommend to applying PREMIUM green paper for masking necessary areas. Our green masking paper has superior oil-resistance and protects surfaces from lacquers, acrylics, solvent, and other liquids.For product to suit your needs, try any of our popular curated masking kits. To ensure good results, use masking tape to secure our masking paper rolls for ultimate surface protection. For your convenience, use the TH-120 hand dispenser, which simplifies all operations and helps to get the work done without extra effort.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer - 1in NPT Nylon Cap - Replacement for Graco 181-072P (14-2353)
- WEILER 2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Length, Wood Handle (40068)
- WAGNER SPRAY TECH Piston Repair Kit (0272909)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R275-7)
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- IDL PACKAGING 18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows (GRH-18)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- BINKS Paint Collector Filter Pad, 2 In. D, PK25 (29-3111)
- Idl Packaging Spray Booth Paper