Shop All Spray Booth Paper
Idl Packaging
Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area
Mfr # GPH-12, GPH-18
Zoro # G508452223
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 12 and 18 in
- Nominal Length 60 yards
- Paper Weight 27 lbs.
- Color Kraft
- Common Applications Protection surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # GPH-12, GPH-18
- Zoro # G508452223
- Country of Origin United States
- Category Spray Booth Paper
Dimensions
Nominal Width | 12 and 18 in |
Nominal Length | 60 yards |
Details
Item | Masking Paper Set |
Paper Weight | 27 lbs. |
Color | Kraft |
Common Applications | Protection surfaces |
Material | Paper |
Description
IDL Packaging brown GP masking paper is made of 100% lightweight natural material with strong resistance to moisture exposure. It is used to protect areas from paint, solvents, and other water-based materials. You also can use this GP masking paper for a variety of activities, such as sketching, coloring, and watercolor paintings for recreation, as well as experiments with large-scale painting and composition. The versatile characteristics of our GP masking paper allows you to give free rein to your imagination for any DIY project. and available in a variety of width 9-inch, 12-inch, and 18-inch.If using oil-based materials such as those commonly used in the automotive industry, we recommend to applying PREMIUM green paper for masking necessary areas. Our green masking paper has superior oil-resistance and protects surfaces from lacquers, acrylics, solvent, and other liquids.For product to suit your needs, try any of our popular curated masking kits. To ensure good results, use masking tape to secure our masking paper rolls for ultimate surface protection. For your convenience, use the TH-120 hand dispenser, which simplifies all operations and helps to get the work done without extra effort.Thank you for choosing our products and good luck with your project!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Striping Paint, 18 oz., White, Water -Based (10003444)
- PURDY 3" Flat Sash Paint Brush, White China Bristle, Hardwood Handle (144380430)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- PREMIER Paint Mixer, 17 in (PM72532)
- IDL PACKAGING 18in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-18, 4457-112)
- IDL PACKAGING 12in x 60 yd Masking Paper and 1 1/2in x 60 yd GP Masking Tape, for Covering, 4PK (4x GPH-12, 4457-112)
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- IDL PACKAGING 18 x 60 yd Automotive Masking Paper, Green, for Covering and Protecting Cars, Parts, Windows (GRH-18)
- IDL PACKAGING Masking Paper Set of 9, 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-9,12,18)
- TRIMACO Trimaco 12308 36 in. x 1000 ft. Green Premium Masking Paper (207875)
- TRIMACO Brown Masking Paper, 12in x 180ft, 12rls/cs (12912)
- Idl Packaging Spray Booth Paper