Shop All Packing Tape Dispensers
Idl Packaging
Handheld Tape Dispenser, 2" Tapes
Mfr # T-291
Zoro # G6619752
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With 2" Tape Box Closing Tape, Box Sealing Tape, Carton Sealing Tape, Filament Tape, Self Adhesive Tapes
- Size 2"
- Width 2"
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # T-291
- Zoro # G6619752
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Size | 2" |
Width | 2" |
Overall Length | 12 |
Overall Height | 12 |
Overall Width | 3 |
Details
Color | Blue |
For Use With | 2" Tape Box Closing Tape, Box Sealing Tape, Carton Sealing Tape, Filament Tape, Self Adhesive Tapes |
Features | Metal Anti-Reversing Plate, Safety Cap |
Weight | 4 |
Material | Metal, Plastic |
Description
IDL Packaging T291 Tape Gun Dispenser for 2" Tapes,
Tape Gun for shipping, packing, sealing 2" wide tapes up to 3.1 mil x 100 yards specs
Retractable knife for safety
Rubber handle allows comfortable and firm grip
Tape Gun for shipping, packing, sealing 2" wide tapes up to 3.1 mil x 100 yards specs
Retractable knife for safety
Rubber handle allows comfortable and firm grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO SL300SV 8-Digit LCD Solar / Battery Powered Handheld Calculator (328CSOSL300S)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", White, 25/Bundle (22XL41)
- OIC Clipboard, Slim Storage Box, 10"Wx1-1/4"Dx10-1/2"H, Charcoal (OIC83308)
- SCHOOL ZONE PUBLISHING BIG Spelling Workbook, Grades 1-3 (06330)
- IDL PACKAGING Water-Activated Gummed Tape Electric Machine with Heater, Programming, Display (GTM-825A)
- IDL PACKAGING Gummed Tape Dispenser Kit, Rolls included 2.75"x450 Ft., PK2 (T-930-S)
- IDL PACKAGING Handheld Tape Dispenser, 2" Tapes, Heavy Duty (T-235)
- FOAMPRO Tape Cap Tape Dispenser, 3PK (149)
- INTERTAPE Handheld Tape Dispenser, 3.5 In., Blue (1970)
- ENCORE PACKAGING Dispenser, Standard, Pistol Grip, 3" (EP-635-3)
- VORTEX Shipping Tape Gun (VO1605891)
- Idl Packaging Packing Tape Dispensers