Shop All Stretch Wrap
Idl Packaging
Hand Stretch Wrap, 20"x1000 Ft., Cast, Clear
Mfr # F-2080-1
Zoro # G6619068
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Extended Handles
- Width 20"
- Length 1000'
- Color Clear
- Thickness 80 guage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # F-2080-1
- Zoro # G6619068
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 20" |
Length | 1000' |
Overall Width | 6 |
Size | 20" |
Core Size | 1" |
Overall Height | 27 |
Overall Length | 6 |
Details
Features | Extended Handles |
Color | Clear |
Thickness | 80 guage |
Material | LLDPE |
Stretch Wrap Style | Cast |
Film Grade | Hand Stretch |
Weight | 10 |
For Use With | Pallets wrapping |
Description
Most common hand stretch film for wrapping, high clarity for barcode reading and load identification
Extended handles; 20" width; 1000' length; 80 gauge thickness
Self-adhesive, strong film resist puncturing or tearing on sharp corners
Extended handles; 20" width; 1000' length; 80 gauge thickness
Self-adhesive, strong film resist puncturing or tearing on sharp corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 4", With White Block (WR34)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK4 (F-51-4)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK2 (F-51-2)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK12 (F-51-12)
- IDL PACKAGING Stretch Wrap Film, 5"x1000 Ft., Cast, Clear, PK8 (F-51-8)
- IDL PACKAGING Hand Stretch Film, 18"x1500 Ft., Cast, Black (FB-1880-1)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- ZORO SELECT Pallet Top Sheet, PK250 (10G-303060)
- Idl Packaging Stretch Wrap