Shop All Masking Tapes
Idl Packaging
Hand-Masker Device for Masking Paper and Masking Tape
Mfr # TH-120
Zoro # G008426632
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Black
- Tape Application Protection surfaces - Masking Painters Tape and Masking Kraft Paper
- Construction Metal/Plastic
- Includes 1 dispenser with blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # TH-120
- Zoro # G008426632
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Core Diameter | 3 in |
Details
Material | Paper |
Item | Masking Dispenser |
Color | Black |
Tape Application | Protection surfaces - Masking Painters Tape and Masking Kraft Paper |
Construction | Metal/Plastic |
Includes | 1 dispenser with blade |
Description
IDL Packaging TH-120 hand masker tool is a manual dispenser for a masking tape roll and a masking paper or film roll simultaneously. Unlike other devices, TH-120 comes with 14in blade included! Hand masking device is a perfect solution to ease the struggle with masking and covering areas from any splatter during painting, renovations, construction and other jobs involving water-based and oil-based materials. Easy to assemble and operate the masking device!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Blue, 1In x 72Yd, PK36 (8901)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- COLOR PUTTY Filler Wood Fruitwood 3.7Oz (110)
- E-Z PATCH E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster (EZP-1276)
- IDL PACKAGING 1in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 3PK (3x-44574)
- IDL PACKAGING 3/4in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44573)
- IDL PACKAGING 1inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44574)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- IDL PACKAGING 1 1/2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44575)
- IDL PACKAGING 1in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44574)
- FBS DISTRIBUTION FBS Distribution FBS-48060 K-UTG Gold Tape - 0.75 in. x 55 Yards (FBS-48060)
- Idl Packaging Masking Tapes