Shop All Packing Tape Dispensers
Idl Packaging
Gummed Tape Dispenser Kit, Rolls included 2.75"x450 Ft., PK2
Mfr # T-930-S
Zoro # G6619838
product price: $193.99
/pk 2, $97.00/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 9
- Overall Height 16
- Overall Length 8
- Overall Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # T-930-S
- Zoro # G6619838
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Overall Height | 16 |
Overall Length | 8 |
Overall Width | 8 |
Details
Weight | 9 |
Description
IDL Packaging T-930 Dispenser + 2 Rolls of Water-Activated (Gummed) Tape, Reservoir & Moister Brush
Manual dispenser for water-activated (gummed) tapes and 2 rolls of 2.75" x 450' reinforced tape
Strong steel construction, built-in blade
Ergonomic and simple to maintain design, can be mounted to the table
Water tank and a brush to activate the adhesive on the tapes
Use tapes up to 3" width and 375', 450', 600', and 1000' length water-activated tapes
Manual dispenser for water-activated (gummed) tapes and 2 rolls of 2.75" x 450' reinforced tape
Strong steel construction, built-in blade
Ergonomic and simple to maintain design, can be mounted to the table
Water tank and a brush to activate the adhesive on the tapes
Use tapes up to 3" width and 375', 450', 600', and 1000' length water-activated tapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA 2.25 in. W X 50 ft. L Thermal Receipt Paper , 50PK (9078-6016)
- BROTHER INTERNATIONAL Standard Yield Cyan (TN431C)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951720)
- IDL PACKAGING Water-Activated Gummed Tape Electric Machine with Heater, Programming, Display (GTM-825A)
- IDL PACKAGING Handheld Tape Dispenser, 2" Tapes, Heavy Duty (T-235)
- GLOBAL INDUSTRIAL Semi-Automatic Random Size Case Sealer Machine With Universal Heads (412559)
- BERTECH General Purpose Tape Dispenser for Tapes up to 2 In. Wide (KTD2)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- FOAMPRO 2 in. W X 3 in. L Tape Cutter Yellow (148)
- TARTAN 3M™ P56W Multi-Roll Table Top Dispenser, Tan, 1/Each (TD3MP56W)
- Idl Packaging Packing Tape Dispensers