Shop All Masking Tapes
Idl Packaging
General Purpose Masking Tape, 3/4" x60 Yd. PK48
Mfr # C-4457-34
Zoro # G6619646
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 5 mil
- Length 60 Yd.
- Adhesive Rubber
- Overall Height 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # C-4457-34
- Zoro # G6619646
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 3/4" |
Length | 60 Yd. |
Overall Height | 10 |
Overall Width | 10 |
Tape Core Diameter | 3" |
Overall Length | 10 |
Size | 3/4" |
Details
Material | Paper |
Thickness | 5 mil |
Adhesive | Rubber |
Weight | 11 |
Perfomance Temp | 50°f to 200°f. |
Color | Blue |
For Use With | Packing Tape |
Description
IDL Packaging 3/4" General Purpose Masking Tape, 60 Yards per Roll, Natural Rubber (Pack of 48 Rolls) Masking tape roll dimensions : 3/4 (0. 71") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished. Sold in 12 roll tape pack or 48 roll case of white masking tape for large jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Black, 24mm x 55m, PK36 (CP 631)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- NEWBORN Caulkin Gun Hex Rod 10Oz (114D)
- MKT FASTENING Mixing Nozzle, Clear, 10:01 Mixing Ratio, 10 PK (7521025)
- IDL PACKAGING General Purpose Masking Tape, 2"x60 Yd., PK24 (C-4457-2)
- IDL PACKAGING General Purpose Masking Tape, 1"x60 Yd., PK36 (C-4457-1)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- IDL PACKAGING 1in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44574)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- IDL PACKAGING 3/4in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44573)
- 3M 3M Automotive Masking Tape, 06545, 18 mm x 55 m, 48 per PK8, 48PK (7000045438)
- Idl Packaging Masking & Painter's Tape