Shop All Masking Tapes
Idl Packaging
General Purpose Masking Tape, 2"x60 Yd., PK24
Mfr # C-4457-2
Zoro # G6618307
product price: $106.99
/pk 24, $4.46/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 5 mil
- Length 60 Yd.
- Perfomance Temp 50°f to 200°f.
- Overall Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # C-4457-2
- Zoro # G6618307
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 2" |
Length | 60 Yd. |
Overall Width | 12 |
Size | 2" |
Overall Length | 10 |
Tape Core Diameter | 3" |
Overall Height | 10 |
Details
Material | Paper |
Thickness | 5 mil |
Perfomance Temp | 50°f to 200°f. |
Adhesive | Rubber |
Weight | 14 |
Color | Blue |
For Use With | Packing Tape |
Description
IDL Packaging 2" General Purpose Masking Tape, 60 Yards per Roll, Natural Rubber (Pack of 24 Rolls) Masking tape roll dimensions : 2 (1. 89") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished. Sold in 24 roll tape pack or 6 roll case of white masking tape for large jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Threadlocker, Medium Strength, All-Purpose, Gel 0.2 oz (24345)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- LOCTITE Primer, Blue, 4 fl oz, Can (302892)
- 3M Adhesive Transfer Tape, Clear, 25mm W, PK36 (465)
- IDL PACKAGING General Purpose Masking Tape, 3/4" x60 Yd. PK48 (C-4457-34)
- IDL PACKAGING General Purpose Masking Tape, 1"x60 Yd., PK36 (C-4457-1)
- IDL PACKAGING 1 1/2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44575)
- IDL PACKAGING Masking Tape, 1"x60 Yd. White PK9 (T-4457-1)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- IDL PACKAGING 1inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44574)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- Idl Packaging Masking & Painter's Tape