Shop All Masking Tapes
Idl Packaging
General Purpose Masking Tape, 1"x60 Yd., PK36
Mfr # C-4457-1
Zoro # G6619156
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Thickness 5 mil
- Length 60 Yd.
- Overall Width 10
- Perfomance Temp 50°f to 200°f.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # C-4457-1
- Zoro # G6619156
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1" |
Length | 60 Yd. |
Overall Width | 10 |
Tape Core Diameter | 3" |
Size | 1" |
Overall Height | 10 |
Overall Length | 10 |
Details
Material | Paper |
Thickness | 5 mil |
Perfomance Temp | 50°f to 200°f. |
Adhesive | Rubber |
For Use With | Packing Tape |
Color | Blue |
Weight | 11 |
Description
IDL Packaging 1" General Purpose Masking Tape, 60 Yards perr Roll, Natural Rubber (Pack of 36 Rolls) Masking tape roll dimensions : 1 (0. 95") - width, 60 yards - length, 5 mil - thickness. Get crisp clean lines with this white masking tape. General purpose tape for painting, light packaging and sealing as well as other uses. Painting tape has excellent adhesion yet easy to remove when the job is finished. Sold in 36 roll tape pack or 9 roll case of white masking tape for large jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Melt Adhesive, DP100FR Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (100FR)
- PERMATEX Permapoxy 5 Minute General Purpose Clear .6oz Tubes, carded (84201)
- SAKRETE Cleaner, Concrete and Asphalt, 1 qt. (120042)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- IDL PACKAGING General Purpose Masking Tape, 2"x60 Yd., PK24 (C-4457-2)
- IDL PACKAGING General Purpose Masking Tape, 3/4" x60 Yd. PK48 (C-4457-34)
- IDL PACKAGING 3/4in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44573)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- IDL PACKAGING 1 1/2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44575)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- Idl Packaging Masking Tapes