Shop All Edge and Corner Protectors
Idl Packaging
Edge Protector, 2"x2"x24, White, PK50
Mfr # CEP-24-M
Zoro # G6612646
product price: $53.19
/pk 50, $1.06/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paper
- Length 24"
- Width 2"
- Size 24"
- For Use With Palletizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CEP-24-M
- Zoro # G6612646
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 24" |
Width | 2" |
Size | 24" |
Overall Width | 6 |
Overall Length | 12 |
Height | 2" |
Overall Height | 24 |
Details
Material | paper |
For Use With | Palletizing |
Color | White |
Weight | 16 |
Description
IDL Packaging 2" x 2" x 24" V-Board Cardboard Edge Protector, Reinforced, White (Pack of 50)
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Recommended to use to protect corners of products, boxes, pallets from damages during transportation or shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- WESTERN PLASTICS Film Perf Cling 15x15 1100 (314)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 14", Kraft, 10/Bundle (493U19)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK50 (CEP-18-M)
- IDL PACKAGING Edge Protector, 2"x2"x48", White, PK50 (CEP-48-M)
- IDL PACKAGING Edge Protector, 2"x2"x24, White, PK100 (CEP-24)
- IDL PACKAGING Edge Protector, 2"x2"x18", White, PK100 (CEP-18)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK50 (CEP-36-M)
- ZORO SELECT Edge Protector, Hvy. Dty., Fibreboard, PK70 (56JM24)
- Idl Packaging Protective Packaging