Shop All Plastic Strapping
Idl Packaging
Cord Strapping, 3/4"x250 Ft., 2425# Break, PK8
Mfr # CW.34.M-8
Zoro # G6619628
product price: $280.99
/pk 8, $35.12/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Woven
- Length 2000'
- Break Strength 2425 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CW.34.M-8
- Zoro # G6619628
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Length | 2000' |
Core Size | 6" x 3" |
Size | 3/4" |
Width | 3/4" |
Overall Length | 12 |
Overall Width | 12 |
Overall Height | 12 |
Details
Material | Woven Cord |
Finish | Woven |
Break Strength | 2425 lbs. |
Color | White |
Weight | 30 |
For Use With | Phosphate Buckles |
Description
Heavy Duty woven cord strapping roll for variety of applications
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- DYMO Label, Lw, 2-1/4"" X4"", 6 X300 Pk (DYM2050765)
- MARKAL Welding/Fabricating Lead Refill, Silver Color Family, 12 PK (96271)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case (S1515K)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- Idl Packaging Plastic Strapping