Shop All Plastic Strapping
Idl Packaging
Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2
Mfr # CW.34.M-2
Zoro # G6619427
product price: $74.69
/pk 2, $37.35/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Woven
- Length 500'
- Break Strength 2425 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CW.34.M-2
- Zoro # G6619427
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Length | 500' |
Width | 3/4" |
Overall Length | 6 |
Overall Height | 12 |
Size | 3/4" |
Core Size | 6" x 3" |
Overall Width | 6 |
Details
Material | Woven Cord |
Finish | Woven |
Break Strength | 2425 lbs. |
Color | White |
For Use With | Phosphate Buckles |
Weight | 8 |
Description
Heavy Duty woven cord strapping roll for variety of applications
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W (085730)
- US CARGO CONTROL 27" x 20' Neoprene Floor Runner - Black (FRN27X20-BLK)
- SCOTCH Magic Tape, Refillable Dispenser, PK6 (6122)
- C-LINE PRODUCTS Tri-Fold Portfolio, Heavyweight Poly, Black, 24PK (33941-BX)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break (CW.34.M-1)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- PAC STRAPPING Polyester Strapping, 1/2 x 0.025 x 2900', Green, 16 x 3 Core (4825773G29)
- Idl Packaging Plastic Strapping