Shop All Plastic Strapping
Idl Packaging
Cord Strapping, 3/4"x250 Ft., 2425# Break
Mfr # CW.34.M-1
Zoro # G6618413
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Woven
- Length 250'
- Break Strength 2425 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CW.34.M-1
- Zoro # G6618413
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Length | 250' |
Width | 3/4" |
Size | 3/4" |
Overall Width | 6 |
Overall Height | 6 |
Overall Length | 6 |
Core Size | 6" x 3" |
Details
Material | Woven Cord |
Finish | Woven |
Break Strength | 2425 lbs. |
Color | White |
Weight | 4 |
For Use With | Phosphate Buckles |
Description
Heavy Duty woven cord strapping roll for variety of applications
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
1 roll specifications: 3/4" - Width; 250' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN 8-1/2" x 11" Storage Clipboard, Silver (295)
- PAPERPRO Three-Hole Paper Punch, 20 Sheet, Blk/Slvr (ACI2220)
- ROOMFACTORY Company Desktop Organizer- 6-Pocket- 10-.25in.x12-.63in.x15-.13in.- Black (RO824316)
- DYMO Printer Label, 1-4/10" 3-1/2" L (30321)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH2)
- Idl Packaging Plastic Strapping