Shop All Plastic Strapping
Idl Packaging
Cord Strapping, 3/4"x1830 Ft., 2425# Break
Mfr # CW34.1830
Zoro # G6619235
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Woven
- Length 1640'
- Break Strength 1830 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CW34.1830
- Zoro # G6619235
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Length | 1640' |
Overall Width | 6 |
Core Size | 6" x 3" |
Width | 3/4" |
Overall Length | 14 |
Overall Height | 14 |
Size | 3/4" |
Details
Material | Woven Cord |
Finish | Woven |
Break Strength | 1830 lbs. |
Color | White |
Weight | 18 |
For Use With | Phosphate Buckles |
Description
Heavy Duty woven cord strapping roll for variety of applications
1 roll specifications: 3/4" - Width; 1830' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
1 roll specifications: 3/4" - Width; 1830' Length; 6 x 3 Core
2425 lbs. Break Strength
Can be fastened with a buckle or hand tied
Benefits: does not rust, soft, reduces injury (compare to steel strapping), reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- XEROX 106R03524 Extra High-Yield Toner, 10500 Page-Yield, Black (106R03524)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- ZORO SELECT Strapping, Polyester, Waxed, 4000 ft. L (5JPR1)
- Idl Packaging Strapping