Shop All Plastic Strapping
Idl Packaging
Cord Strapping, 1/2"x1500 Ft., 650# Break
Mfr # CW.12.1500
Zoro # G6612768
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Cord
- Finish Woven
- Length 1500'
- Break Strength 650 lbs.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CW.12.1500
- Zoro # G6612768
- Country of Origin Taiwan, Province of China
- Category Plastic Strapping
Dimensions
Length | 1500' |
Overall Length | 8 |
Overall Height | 8 |
Size | 1/2" |
Core Size | 6" x 3" |
Width | 1/2" |
Overall Width | 8 |
Details
Material | Woven Cord |
Finish | Woven |
Break Strength | 650 lbs. |
Color | White |
For Use With | Phosphate Buckles |
Weight | 7 |
Description
Reduces injury, does not rust, superior break strengthBest tension achieved with Teknika HD MUL-325 tensioner and 1/2phosphate bucklesReusable, can be easily tighten with hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 12", Kraft, 25/Bundle (55VG80)
- HY-KO Fluorescent Window Markers, White, 3PK (A40620)
- HP Ink Cartridge, Magenta (CZ131A)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- ZORO SELECT Strapping, Polypropylene, 3600 ft. L (2CXH4)
- Idl Packaging Plastic Strapping