Shop All Protective Packaging Accessories
Idl Packaging
Climate Neutral Air Cushion Filler Film for Airwave1
Mfr # ClimaFilm7.1
Zoro # G6641723
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 2300'
- Color Clear
- Overall Height 8
- Weight 13
- Overall Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # ClimaFilm7.1
- Zoro # G6641723
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Roll Length | 2300' |
Overall Height | 8 |
Overall Width | 9 |
Overall Length | 8 |
Pillow Size | 8" x 4" |
Details
Color | Clear |
Weight | 13 |
Thickness | 0.8 mil |
Material | Recycled PE |
For Use With | Protective Packaging |
Description
4" x 8" Filler Air pillow, 0.8 mil, 2300 ft. CO2 neutral films made with 53 % recycled content. 100% Climate-neutral film Compensates CO2 emissions from manufacturing by supporting reforestation projects in Brazil through ClimatePartner Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CPA3)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- UNI-BALL Signo Retractable Gel Pen, 0.7mm, Red Ink, Red/Metallic Barrel, PK12 (65942)
- IDL PACKAGING Bio Compostable Air Cushion Filler Film for Airwave1 (BIOFilm7.1)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- ZORO SELECT Cubitainer, 9-1/2 x 9-1/2 x 10 In, Plastic (089-0669ASM)
- Idl Packaging Protective Packaging