Shop All Protective Packaging Accessories
Idl Packaging
Biodegradable Air Cushion Filler Film for Airwave Nano Machine
Mfr # BIOfilm9.7.1
Zoro # G6641793
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9
- Material Corn Starch
- Roll Length 1150'
- Color Miky White
- Overall Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BIOfilm9.7.1
- Zoro # G6641793
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Roll Length | 1150' |
Overall Length | 8 |
Overall Height | 8 |
Overall Width | 9 |
Pillow Size | 8" x 4" |
Details
Weight | 9 |
Material | Corn Starch |
Color | Miky White |
Thickness | 0.8 mil |
For Use With | Protective Packaging |
Description
4.0" x 8.0 Filler Air pillow, 0.8 mil., 820 Ft. Compostable film made of 40% Potato/Corn starch. 100% Biodegradable and free of plasticizer. For lighter packaged goods load capacity of up to 70 lbs. Film for AirWave Nano
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket File, 3-1/2" Expansion, Yellow, PK10 (73233)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- CRAYOLA Acrylic Paint, 2oz., 6/ST, Assorted PK (CYO201997)
- IDL PACKAGING Bio Compostable Air Cushion Filler Film for Airwave1 (BIOFilm7.1)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- Idl Packaging Protective Packaging