Shop All Protective Packaging Accessories
Idl Packaging
Bio Compostable Air Cushion Wrapper Film for Airwave1
Mfr # BIOFilm8.3
Zoro # G6641766
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Milky White
- Thickness 0.8 mil
- Overall Length 8
- Weight 17
- Roll Length 1500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BIOFilm8.3
- Zoro # G6641766
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Length | 8 |
Roll Length | 1500' |
Overall Height | 8 |
Overall Width | 18 |
Pillow Size | 16.5" x 6" |
Details
Color | Milky White |
Thickness | 0.8 mil |
Weight | 17 |
Material | Corn Starch |
For Use With | Protective Packaging |
Description
16.5" Wrapper Air Pillow, 0.8", 1480 ft., 4 Chambers Compostable film made of 40% Potato/Corn starch. 100% Biodegradable and free of plasticizer. For lighter packaged goods load capacity of up to 70 lbs. Film for Airwave1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK250 (100049784)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- SUNWORKS Construction Paper, Sky Blue, 50PK (PAC7603)
- AIDATA Low Profile Wall Mount Reference Organizer, 10 Display Panels (FDS022L)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- Idl Packaging Protective Packaging Accessories