Shop All Protective Packaging Accessories
Idl Packaging
Airwave1, Air Cushion Void Fill Machine
Mfr # Airwave1
Zoro # G6641705
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 24-27ft /min.
- Overall Width 9.25
- Material Plastic
- Overall Length 12.25
- Color Black and Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # Airwave1
- Zoro # G6641705
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Width | 9.25 |
Overall Length | 12.25 |
Overall Height | 16.25 |
Details
Speed | 24-27ft /min. |
Material | Plastic |
Color | Black and Blue |
Voltage | 110V AC |
Weight | 17 |
Includes | Machine |
Machine Style | Mobile |
For Use With | Protective Packaging |
Description
The perfect cost-effective option for the environmentally aware and friendly packer. Works with the only biodegradable (AirWave – Bio), and compostable (PaperWave – Bio) air cushion films on the market. Climate Neutral or CO2 neutral (ClimaFilm) also available. Fast production of 24-27 ft’/min of air cushions. Ideal for operations requiring maximum of up to 200 packs per day. Operator friendly featuring 4 programmable settings, lock functions, adjustable air volume, and sealing temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED PROTECTIVE PROD Advanced Protective Prod 73004 1 Quart; Rust Destroyer (84056730043)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- JACK RICHESON Jack Richeson 2002178 0.25 in. x 10 ft. Aluminum Armature Wire; Metallic (2002178)
- SCOTCH Tape, Dispenser, Inv, 3/4x300" (105)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- IDL PACKAGING PE Air Cushion Wrapper Film for Airwave1 (PEfilm8.3)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave1 (PEfilm7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- Idl Packaging Protective Packaging