Shop All Protective Packaging Accessories
Idl Packaging
Airwave1 Air Cushion Starter Kit, Climafilm
Mfr # AW1S.CLIMA
Zoro # G6638363
product price: $1,611.99
/ea
Free Shipping & Returns
$1,611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.25
- Overall Width 9.25
- Weight 30
- Color Milky White
- Material Recycled PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # AW1S.CLIMA
- Zoro # G6638363
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Length | 12.25 |
Overall Width | 9.25 |
Overall Height | 16.25 |
Roll Length | 2300' |
Pillow Size | 8" x 4" |
Details
Weight | 30 |
Color | Milky White |
Material | Recycled PE |
Voltage | 110V AC |
Speed | 24-27ft /min. |
Thickness | 0.8 mil |
Includes | Machine, 1 Roll |
For Use With | Protective Packaging |
Machine Style | Mobile |
Description
Airwave1 Machine and 1 Roll of ClimaFilm7.1 The perfect cost-effective option for the environmentally aware and friendly packer. Fast production of 24-27 ft’/min of air cushions. Ideal for operations requiring maximum of up to 200 packs per day. Operator friendly featuring 4 programmable settings, lock functions, adjustable air volume, and sealing temperature. Film Size: 4" x 8" Filler Air pillow, 0.8 mil., 2300 ft. CO2 neutral films made with 53 % recycled content. 100% Climate-neutral film Compensates CO2 emissions from manufacturing by supporting reforestation projects in Brazil through ClimatePartner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Chocolate Brown Leather Desk Pad w/ 2022 Calendar, 34 x 20 (PR-3450)
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- DYKEM Paint Marker, Medium Tip, Black Color Family, Ink (91985)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave1 (BIOFilm8.3)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- Idl Packaging Protective Packaging Accessories