Shop All Protective Packaging Accessories
Idl Packaging
Airwave1 Air Cushion Starter Kit, BioFilm
Mfr # AW1S.BIO
Zoro # G6641714
product price: $1,624.99
/ea
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corn Starch
- Thickness 0.8 mil
- Overall Width 9.25
- Includes Machine, 1 Roll
- Weight 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # AW1S.BIO
- Zoro # G6641714
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Width | 9.25 |
Overall Height | 16.25 |
Overall Length | 12.25 |
Roll Length | 1640' |
Pillow Size | 8" x 4" |
Details
Material | Corn Starch |
Thickness | 0.8 mil |
Includes | Machine, 1 Roll |
Weight | 30 |
Voltage | 110V AC |
Speed | 24-27ft /min. |
Color | Milky White |
For Use With | Protective Packaging |
Machine Style | Mobile |
Description
Airwave1 Machine and 1 Roll of BIOfilm7.1 The perfect cost-effective option for the environmentally aware and friendly packer. Fast production of 24-27 ft’/min of air cushions. Ideal for operations requiring maximum of up to 200 packs per day. Operator friendly featuring 4 programmable settings, lock functions, adjustable air volume, and sealing temperature. Film Size: 4" x 8" Filler Air pillow, 0.8 mil., 2300 ft. Compostable film made of 40% Potato/Corn starch. 100% Biodegradable and free of plasticizer. For lighter packaged goods load capacity of up to 70 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 12", Kraft, 25/Bundle (11R283)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 9", Kraft, 25/Bundle (22XK21)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- IDL PACKAGING AirWave Nano, Air Cushion Void Fill Machine (AirWave Nano)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Bio Compostable Air Cushion Filler Film for Airwave1 (BIOFilm7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- LINCOLNPACK Air Cushioning Machine (LP400)
- Idl Packaging Protective Packaging