Shop All Protective Packaging Accessories
Idl Packaging
Airwave Nano Starter Kit PEfilm
Mfr # AWNS.PE
Zoro # G6641653
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Machine, 1 Roll
- Roll Length 2300'
- Overall Height 16.25
- Thickness 0.8 mil
- Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # AWNS.PE
- Zoro # G6641653
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Roll Length | 2300' |
Overall Height | 16.25 |
Overall Width | 9 |
Overall Length | 12 |
Pillow Size | 8" x 4" |
Details
Includes | Machine, 1 Roll |
Thickness | 0.8 mil |
Material | PE |
Speed | 11.5 ft/min. |
Color | Black and Blue |
Weight | 8 |
Voltage | 110V AC |
For Use With | Protective Packaging |
Machine Style | Mobile |
Description
AirWave Nano Machine and 2 Rolls of PEFilm9.7.1 The common use air cushion machine option. Moderate production of 11.5 ft/min of air cushion, Ideal for operations requiring maximum of up to 50 pack/day. The reliable proved well rounded PE film General purpose film for all types of applications Film Size: 16.5" Wrapper Air Pillow, 0.8 mil., 570 ft., 4 Chambers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREFOOT BOOKS Babys First Words Board Book (9781782858720)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM6C)
- RUST-OLEUM Glass Marker White 2.3Oz (267963)
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- PREGIS - AIRSPEED Air Pillow Film, 5" L, 8" W, 3" Core (4073471)
- Idl Packaging Protective Packaging Accessories