Shop All Protective Packaging Accessories
Idl Packaging
Airwave Nano Starter Kit BioFilm
Mfr # AWNS.BIO
Zoro # G6641574
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 9
- Includes Machine, 1 Roll
- Weight 8
- Speed 11.5 ft/min.
- Voltage 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # AWNS.BIO
- Zoro # G6641574
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Width | 9 |
Roll Length | 1640' |
Overall Length | 12 |
Overall Height | 16.25 |
Pillow Size | 8" x 4" |
Details
Includes | Machine, 1 Roll |
Weight | 8 |
Speed | 11.5 ft/min. |
Voltage | 110V AC |
Color | Black and Blue |
Thickness | 0.8 mil |
Material | Corn Starch |
Machine Style | Mobile |
For Use With | Protective Packaging |
Description
AirWave Nano Machine and Rolls of BioFilm9.7.1 The common use air cushion machine option. Moderate production of 11.5 ft/min of air cushion, Ideal for operations requiring maximum of up to 50 pack/day. Adjustable air volume and sealing temperature. Film Size: 4.0" x 8.0 Filler Air pillow, 0.8 mil., 820 Ft. Compostable film made of 40% Potato/Corn starch. 100% Biodegradable and free of plasticizer. For lighter packaged goods load capacity of up to 70 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- C.H. HANSON Paint Marker, Permanent, Water Resis, White (10298)
- ZORO SELECT Plastic Strapping, 10500 ft. L, 18 mil (33RZ20)
- SHOCKWATCH G-Force Indicator Label, 75G, PK50 (SD-75G)
- IDL PACKAGING Airwave1 Air Cushion Starter Kit, PaperFilm (AW1S.PAPER)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- IDL PACKAGING Airwave2, Air Cushion Void Fill Machine (Airwave2)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- BOX PACKAGING Global Industrial„¢ Loose Fill Packing Peanuts 7ft Bag, White (7NUTSW)
- Idl Packaging Protective Packaging Accessories