Shop All Protective Packaging Accessories
Idl Packaging
AirWave Nano, Air Cushion Void Fill Machine
Mfr # AirWave Nano
Zoro # G6641696
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 110V AC
- Color Black and Blue
- Overall Width 9
- Weight 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # AirWave Nano
- Zoro # G6641696
- Country of Origin Germany
- Category Protective Packaging Accessories
Dimensions
Overall Width | 9 |
Overall Length | 12 |
Overall Height | 16.25 |
Details
Material | Plastic |
Voltage | 110V AC |
Color | Black and Blue |
Weight | 8 |
Speed | 11.5 ft/min. |
Includes | Machine |
For Use With | Protective Packaging |
Machine Style | Mobile |
Description
The common use air cushion machine option. Works with the only CO2 neutral (ClimaFilm), biodegradable (AirWave – Bio), and compostable (PaperWave – Bio) air cushion films on the market. Moderate production of 11.5 ft/min of air cushion, Ideal for operations requiring maximum of up to 50 pack/day. Adjustable air volume and sealing temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Medium 1.6 mm, Blue PK12 (BICVLGB11BE)
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- ZEBRA PEN Gel Retractable Pens, Blue, PK36 (46236)
- GLOBAL INDUSTRIAL 4 Panel Hinged Shipping Crate w/Lid & Pallet, 35-1/4L x 21-1/4W x 16-1/2H (B2352221)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- IDL PACKAGING PE Air Cushion Filler Film for Airwave Nano Machine (PEfilm9.7.1)
- IDL PACKAGING Paperwave Biodegradable Air Cushion Filler Film for Airwave1 (PaperFilm7.1)
- IDL PACKAGING Bio Compostable Air Cushion Filler Film for Airwave1 (BIOFilm7.1)
- IDL PACKAGING Airwave Nano Starter Kit PEfilm (AWNS.PE)
- IDL PACKAGING Bio Compostable Air Cushion Wrapper Film for Airwave Nano Machine (BIOfilm9.8.3)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- Idl Packaging Protective Packaging Accessories