Shop All Steel Strapping
Idl Packaging
5/8" Steel Strapping Kit, 600 Ft. for Round Packages
Mfr # R.SSK.58.600
Zoro # G6611912
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 600'
- Includes Tensioner, Sealer, Cutter, Mini Coil, Seals
- Joint Type Double Notch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # R.SSK.58.600
- Zoro # G6611912
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 600' |
Size | 5/8" |
Overall Height | 18 |
Overall Length | 12 |
Overall Width | 6 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil, Seals |
Joint Type | Double Notch |
Seal Type | Push Seals |
Color | Black |
Material | Steel |
For Use With | Steel Strapping |
Features | S-246, C-3125, H-100 |
Break Strength | 1400 lbs. |
Weight | 40 |
Description
Portable strapping kit for round packages 5/8" steel
Included: 5/8" x . 020" steel strapping 600 feet, 250 push seals, tensioner (S-246), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 600 feet, 250 push seals, tensioner (S-246), sealer (C-3125), strapping cutter (H-100)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Grade ID Bolts/Nuts (5DFF6)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- ROYAL TONER Reman Toner For Lexmark XM7155 (24B6020) 35K PR (24B6020)
- QUALARC Lewiston Mailbox Locking Insert ONLY (LMC-LKIT)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 300 Ft., Black (MAL58.300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. for Round Packages (R.SSK.34.300)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.34.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.12.200)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P038)
- Idl Packaging Strapping