Shop All Steel Strapping
Idl Packaging
5/8" Steel Strapping Kit, 400 Ft. Sealless Combination Tool
Mfr # U.SSK.58.400
Zoro # G6612402
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 400'
- Includes Combination Tool, Coil, and Cutter
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.58.400
- Zoro # G6612402
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 400' |
Size | 5/8" |
Overall Height | 14 |
Overall Width | 8 |
Overall Length | 14 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Material | Steel |
Joint Type | Sealless |
Color | Black |
Features | MUL-20, H-213 |
For Use With | Steel Strapping |
Break Strength | 1400 lbs. |
Weight | 31 |
Description
Portable strapping kit with combo tool 5/8" steel
Included: 5/8" x . 020" steel strapping 400 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Included: 5/8" x . 020" steel strapping 400 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- ZORO SELECT Foam Roll 24" x 750 ft., Perforated, 3/32" Thickness, Pk3 (5VFH1)
- DURHAM MFG Literature Organizer, 15 Compartments (434-75)
- GREAT PAPERS Stationery Letterhead, Clouds, 8.5x11, PK80 (2014106)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 1/2" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.12.300)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.34.400)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- Idl Packaging Strapping