Shop All Steel Strapping
Idl Packaging
5/8" Steel Strapping Kit, 300 Ft. Sealless Combination Tool
Mfr # U.SSK.58.300
Zoro # G6611772
product price: $1,274.99
/ea
Free Shipping & Returns
$1,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 300'
- Includes Combination Tool, Coil, and Cutter
- Joint Type Sealless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.58.300
- Zoro # G6611772
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 300' |
Overall Height | 14 |
Size | 5/8" |
Overall Width | 8 |
Overall Length | 14 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Joint Type | Sealless |
Material | Steel |
Color | Black |
Weight | 27 |
Features | MUL-20, H-212 |
For Use With | Steel Strapping |
Break Strength | 1400 lbs. |
Description
Portable strapping kit with combo tool 5/8" steel
Included: 5/8" x . 020" steel strapping 300 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Included: 5/8" x . 020" steel strapping 300 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Pouch, Laminate, Legal, 3Mil, PK100 (52455)
- AVENGER s Marvel s Characters Ballpoint Pen Set (826331)
- GBC Pouch Laminating Machine, 19-4/5 In. (1703075BF)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- IDL PACKAGING 5/8" Steel Strapping, Mini Coil, 200 Ft., Black (MAL58.200)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.12.200)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. Sealless Combination Tool (U.SSK.34.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (P.SSK.34.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- FECHOMETAL USA Band, 201 Stainless Steel, 1/2" x 0.030" x (FTA520712735PB)
- Idl Packaging Steel Strapping