Shop All Steel Strapping
Idl Packaging
5/8" Steel Strapping Kit, 200 Ft. Sealless Combination Tool
Mfr # U.SSK.58.200
Zoro # G6612847
product price: $1,275.99
/ea
Free Shipping & Returns
$1,275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 200'
- Includes Combination Tool, Coil, and Cutter
- Overall Height 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # U.SSK.58.200
- Zoro # G6612847
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 200' |
Overall Height | 14 |
Size | 5/8" |
Overall Length | 14 |
Overall Width | 8 |
Details
Thickness | .020" |
Includes | Combination Tool, Coil, and Cutter |
Material | Steel |
Color | Black |
Joint Type | Sealless |
For Use With | Steel Strapping |
Break Strength | 1400 lbs. |
Weight | 23 |
Features | MUL-20, H-211 |
Description
Portable strapping kit with combo tool 5/8" steel
Included: 5/8" x . 020" steel strapping 200 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Included: 5/8" x . 020" steel strapping 200 feet, seal less combo tool (MUL-20), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
No seals required with a combo tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE PRODUCTS 18 x 24 Double Sided Dry Erase Board (20085)
- INTEGRAL Integra Dispensing Correction Tape, White, 6PK (IN465100)
- MALIN CO Lockwire, Canister, 0.02 Dia, 931 ft. (34-0200-1BLC)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, White, PK500 (51002)
- IDL PACKAGING 1/2" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.12.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.12.600)
- IDL PACKAGING 5/8" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.58.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 300 Ft., Black (MAL12.300)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- IDL PACKAGING 3/4" Steel Strapping Kit, 200 Ft. for Round Packages (R.SSK.34.200)
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- Idl Packaging Strapping