Shop All Steel Strapping Seals
Idl Packaging
5/8" Serrated Open Seal, Polyester, PK1000
Mfr # PET-O-58
Zoro # G6612725
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Open Serrated
- Size 5/8"
- Material Steel
- Overall Length 9
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PET-O-58
- Zoro # G6612725
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Overall Length | 9 |
Overall Height | 12 |
Width | 5/8" |
Overall Width | 4 |
Details
Seal Type | Open Serrated |
Material | Steel |
Color | Silver |
Joint Type | Crimp |
Weight | 22 |
For Use With | Polyester Strapping |
Description
For use with polyester (PET) strapping of any manufacturerStrap width: 5/8"Designed to work with all types of sealers/crimpers for 5/8" PET strapping as well as MUL-350 Combo ToolBox of 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- PREFERRED NATION Preferred Nation P3522.CAMO Laptop Backpack; Camo (P3522.CAMO)
- CALCULATED INDUSTRIES Tradesman Calculator, Portable, LCD (4400)
- A&D WEIGHING Digital Compact Bench Scale 1500g Capacity (EJ-1500)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK100 (ST-O-58-M)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Closed, Push, PK100 (ST-C-12-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- ENCORE PACKAGING Seals, Snap-On, 1/2", PK1000 (P12SO2)
- Idl Packaging Strapping