Shop All Steel Strapping Seals
Idl Packaging
5/8" Serrated Open Seal, Polyester, PK100
Mfr # PET-O-58-M
Zoro # G6612515
product price: $28.95
/pk 100, $0.29/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Open Serrated
- Size 5/8"
- Material Steel
- Color Silver
- Overall Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PET-O-58-M
- Zoro # G6612515
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Overall Length | 5 |
Overall Height | 7 |
Overall Width | 3 |
Width | 5/8" |
Details
Seal Type | Open Serrated |
Material | Steel |
Color | Silver |
Joint Type | Crimp |
Weight | 3 |
For Use With | Polyester Strapping |
Description
For use with polyester (PET) strapping of any manufacturerStrap width: 5/8"Design to work with all types of sealers/crimpers for 5/8PET strapping as well as MUL-350 Combo ToolPack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 8" x 8" x 8", Kraft, 25/Bundle (55VG30)
- UNIVERSAL ONE Sideways Appft CorrectTape, 1/5x393", PK6 (UNV75610)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Pink Paper Wire Tag, Pk1000 (1HAA5)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- IDL PACKAGING Steel Strapping Seals, 1 1/4", Closed, Push, PK50 (ST-C-114-M)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Push, PK100 (ST-C-58-M)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK1000 (ST-C-34)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK100 (ST-O-34-M)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polypropylene Strapping, 1/2"W x 7200'L x 0.026" Thick, 16" x 6" Core, Black (48H.50.0172)
- Idl Packaging Steel Strapping Seals