Shop All Plastic Strapping
Idl Packaging
5/8" Polyester Strapping Kit, Tensioner/Sealer
Mfr # B.PSK.58.4000
Zoro # G6612244
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 4000'
- Color Black
- Size 5/8"
- Width 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Idl Packaging
- MFR # B.PSK.58.4000
- Zoro # G6612244
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 4000' |
Size | 5/8" |
Width | 5/8" |
Details
Material | Polypropylene |
Color | Black |
Weight | 165 |
For Use With | Polypropylene Strapping |
Description
Full strapping kit 5/8" PET Included: 5/8" x . 035" x 4000' PET strapping coil, box of 1000 serrated seals, tensioner with cutter (P-330), sealer (C-5005) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- ZORO SELECT Corrugated Mailers, 10" x 8" x 6", White, 50/Bundle (M1086)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91108)
- SMEAD Labels, End Tab, Number 1, Light Blue, 250/Roll (67421)
- IDL PACKAGING 5/8" Polyester Strapping, 200 Ft., Green (PET.58.200)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 1000 Ft., Combination Tool (CM.PSK.58.1000)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft., Combination Tool (CM.PSK.58.200)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- PARTNERS BRAND Polypropylene Strapping, Hand Grade, Embossed, 16" x 6" Core, 1/2" x 9000', White, 1/Coil (PS1217W)
- Idl Packaging Strapping