Shop All Plastic Strapping
Idl Packaging
5/8" Polyester Strapping Kit, 800 Ft. Tensioner/Sealer
Mfr # BM.PSK.58.800
Zoro # G6613005
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 800'
- Thickness .028"
- Break Strength 1400 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.58.800
- Zoro # G6613005
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 800' |
Size | 5/8" |
Overall Height | 20 |
Overall Length | 12 |
Overall Width | 8 |
Width | 5/8" |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 1400 lbs. |
Color | Black |
Seal Type | Open Serrated |
Joint Type | Crimp |
For Use With | Polyester Strapping |
Weight | 27 |
Includes | Tensione, Sealer, Mini Coil, Seals |
Description
Portable strapping kit 5/8" PET up to 400 Strapping Cycles
Included: 5/8" x . 035" PET strapping 800 feet, 400 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Included: 5/8" x . 035" PET strapping 800 feet, 400 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 30" x 8" x 8", Kraft, 25/Bundle (55VJ20)
- SURTEK Staples for Manual Stapler 1332X516 (114361)
- CANON Waste Collection Maintenance Cartridge MC10 (1320B014)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer (BM.PSK.12.1000)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner (WCSK.34.2100)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner/Dispenser (CCSK.1.1312-D)
- Idl Packaging Plastic Strapping