Shop All Plastic Strapping
Idl Packaging
5/8" Polyester Strapping Kit, 600 Ft. Tensioner/Sealer
Mfr # BM.PSK.58.600
Zoro # G6611587
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 600'
- Thickness .028"
- Break Strength 1400 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.58.600
- Zoro # G6611587
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 600' |
Size | 5/8" |
Width | 5/8" |
Overall Length | 12 |
Overall Height | 20 |
Overall Width | 8 |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 1400 lbs. |
Color | Black |
Joint Type | Crimp |
Seal Type | Open Serrated |
Includes | Tensione, Sealer, Mini Coil, Seals |
For Use With | Polyester Strapping |
Weight | 23 |
Description
Portable strapping kit 5/8" PET up to 300 Strapping Cycles
Included: 5/8" x . 035" PET strapping 600 feet, 300 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Included: 5/8" x . 035" PET strapping 600 feet, 300 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DOT Label, 4 In. H, Black/White, PK250 (8THX1)
- MANPLOW MANPLOW Stretch Wrap Dispenser, Low Volume (SWD2500)
- SHARPIE Blue Permanent Marker, Twin Tip, 12 PK (32003)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- IDL PACKAGING Strapping Kit, 1" Cord Strapping, 820 Ft., Tensioner (CCSK.1.1312)
- IDL PACKAGING 1/2" Polyester Strapping, 200 Ft., Black (PET.12.200)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING Strapping Kit, 1 1/4" Cord Strapping, 820 Ft., Tensioner (CCSK.114.820)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK1000 (PP-O-12)
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 9,000', 1 Kit (PSJKIT)
- Idl Packaging Strapping