Shop All Plastic Strapping
Idl Packaging
5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer
Mfr # BM.PSK.58.200
Zoro # G6612086
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 200'
- Thickness .028"
- Break Strength 1400 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.58.200
- Zoro # G6612086
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 200' |
Size | 5/8" |
Overall Height | 20 |
Overall Length | 12 |
Overall Width | 8 |
Width | 5/8" |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 1400 lbs. |
Color | Black |
Joint Type | Crimp |
Seal Type | Open Serrated |
For Use With | Polyester Strapping |
Weight | 15 |
Includes | Tensione, Sealer, Mini Coil, Seals |
Description
Portable strapping kit 5/8" PET up to 100 Strapping Cycles
Included: 5/8" x . 035" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Included: 5/8" x . 035" PET strapping 200 feet, 100 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk100 (5ZW45)
- CONCORD PACKING TAPE Concord Packaging Tape, 2"x110 Yd., 2.6 mil, PK36 (C-1226-110-2)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30080)
- BOSTITCH Stapler, Ergosharp, Black (B696-BLK)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner (WCSK.34.2100)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK4 (CW.34.M-4)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- ZORO SELECT Strapping, Crosswoven, 3000 ft. L (16P069)
- Idl Packaging Plastic Strapping