Shop All Plastic Strapping
Idl Packaging
5/8" Polyester Strapping Kit, 200 Ft., Combination Tool
Mfr # CM.PSK.58.200
Zoro # G6612226
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Length 200'
- Thickness .035"
- Break Strength 1400 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # CM.PSK.58.200
- Zoro # G6612226
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 200' |
Overall Height | 20 |
Overall Length | 12 |
Width | 5/8" |
Overall Width | 8 |
Size | 5/8" |
Details
Material | Polyester |
Finish | Smooth |
Thickness | .035" |
Break Strength | 1400 lbs. |
Color | Green |
Weight | 16 |
Joint Type | Crimp |
Seal Type | Open Serrated |
For Use With | Polyester Strapping |
Includes | Combination Tool, Mini Coil, Seals |
Description
Portable strapping kit with combo tool 5/8" PET
Included: 5/8" x . 035" PET strapping 200 feet, 100 serrated seals, 3-in-1 combo tool (MUL-350)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Included: 5/8" x . 035" PET strapping 200 feet, 100 serrated seals, 3-in-1 combo tool (MUL-350)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Stick Pen, Fine 0.7 mm, Red PK12 (PIL37011)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- ASTROBRIGHTS Color Paper -"Bright" Assortment, 24lb, 8.5 x 11, PK500 (99608)
- NATIONAL CHECKING National Checking Register Thermal Roll 44mm 1 Ply 1.75, PK50 (7441SP)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft., Dispenser Combination Tool (C-PPSK.12.9000-D)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.58.200)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- Idl Packaging Plastic Strapping