Shop All Plastic Strapping
Idl Packaging
5/8" Polyester Strapping Kit, 1000 Ft. Tensioner/Sealer
Mfr # BM.PSK.58.1000
Zoro # G6612822
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Smooth
- Length 1000'
- Thickness .028"
- Break Strength 1400 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # BM.PSK.58.1000
- Zoro # G6612822
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 1000' |
Size | 5/8" |
Overall Height | 20 |
Width | 5/8" |
Overall Width | 8 |
Overall Length | 12 |
Details
Material | Steel |
Finish | Smooth |
Thickness | .028" |
Break Strength | 1400 lbs. |
Color | Black |
Joint Type | Crimp |
Includes | Tensione, Sealer, Mini Coil, Seals |
Seal Type | Open Serrated |
For Use With | Polyester Strapping |
Weight | 31 |
Description
Portable strapping kit 5/8" PET, up to 500 Strapping Cycles
Included: 5/8" x . 035" PET strapping 1000 feet, 500 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Included: 5/8" x . 035" PET strapping 1000 feet, 500 serrated seals, tensioner with cutter (P-330), sealer (C-5005)
For portable jobs, limited space conditions and occasional strapping
Consumables such as strap, seals and buckles can be reordered separately. Tools will last for a long time.
Regular Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- GHENT 36-1/2"x48-1/2" Steel Dry Erase Grid Board, Gloss (GRPM222G-34)
- SHARPIE Black Markers, 12 PK (38201)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer/Dispenser (B.PSK.12.5800-D)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK4 (CW.34.M-4)
- IDL PACKAGING 5/8" PET Strapping Kit 4000 Ft. Combination Tool/Seals (C.PSK.58.4000)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner/Cart (WCSK.34.2100-D)
- Idl Packaging Strapping