Shop All Plastic Strapping
Idl Packaging
5/8" PET Strapping Kit 4000 Ft. Combination Tool/Cart/Seals
Mfr # C.PSK.58.4000-D
Zoro # G6611632
product price: $1,299.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Material Polyester Strapping
- Length 4000'
- Color Green
- Width 5/8"
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # C.PSK.58.4000-D
- Zoro # G6611632
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 4000' |
Width | 5/8" |
Size | 5/8" |
Overall Length | 42 |
Overall Height | 48 |
Overall Width | 42 |
Details
Material | Polyester Strapping |
Color | Green |
Weight | 165 |
For Use With | Polyester Strapping |
Description
Full strapping kit withCombination tool for 5/8" PET Included: 5/8" x . 035" x 4000' PET strapping coil, PET strapping cart/dispenser, box of 1000 serrated seals, 3-in-1 combo tool (MUL-350)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Copy Holder, Desktop, Black (21106)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- AIR SYSTEMS INTL Calibration Kit (BBK-20103)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- IDL PACKAGING Strapping Buckles, Galvanized, 1 1/4", PK250 (BG-114)
- IDL PACKAGING 3/4" Woven Poly, Mini Coil, 300 Ft., White (MiniCW34)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 8"x8" Core, Black (H-12600-88)
- IDL PACKAGING 5/8" Polyester Strapping Kit, 200 Ft., Combination Tool (CM.PSK.58.200)
- IDL PACKAGING Poly Cord Strapping, 1 1/4"x820 Ft., White (CCS-114)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- TEKNIKA STRAPPING SYSTEMS Mchine Grde PP Strapping, 1/2" x 9900 ft. (PPM12-24-9900)
- Idl Packaging Strapping