Shop All Steel Strapping
Idl Packaging
5/8" HD Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.58.600
Zoro # G6611815
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 600'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Seal Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P.SSK.58.600
- Zoro # G6611815
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 600' |
Size | 5/8" |
Overall Height | 18 |
Overall Width | 6 |
Overall Length | 12 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Seal Type | Open |
Material | Steel |
Joint Type | Double Notch |
Color | Black |
Finish | Smooth |
Break Strength | 1400 lbs. |
Features | S-296, C-3126, H-201 |
Weight | 40 |
For Use With | Polyester Strapping |
Description
Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 600 feet, 300 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- PAC STRAPPING PRODUCTS Pac Strapping Thread On Polyester & Polypropylene Strapping Seals, 1/2" Strap Width, Pack of 1000 (S-40A)
- ASTRO PNEUMATIC STAPLE F/ INSIDE CORNERS 50 PC V STYLE (AO7600V)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- IDL PACKAGING 5/8" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.58.200)
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (P.SSK.34.600)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 200 Ft., Black (MAL34.200)
- BAND-IT Bandit Band Green Tote100 (C205G9)
- Idl Packaging Steel Strapping