Shop All Steel Strapping
Idl Packaging
5/8" HD Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter
Mfr # P.SSK.58.500
Zoro # G6613066
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness .020"
- Length 500'
- Includes Tensioner, Sealer, Cutter, Mini Coil
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P.SSK.58.500
- Zoro # G6613066
- Country of Origin Multiple
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 500' |
Size | 5/8" |
Overall Height | 18 |
Overall Width | 6 |
Overall Length | 12 |
Details
Thickness | .020" |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Color | Black |
Material | Steel |
Joint Type | Double Notch |
Seal Type | Open |
Break Strength | 1400 lbs. |
For Use With | Polyester Strapping |
Weight | 35 |
Features | S-296, C-3126, H-201 |
Finish | Smooth |
Description
Portable strapping kit 5/8" steel
Included: 5/8" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Included: 5/8" x . 020" steel strapping 500 feet, 250 push seals, tensioner (S-296), sealer (C-3125), strapping cutter (H-201)
For portable jobs, limited space conditions and occasional strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Report Cover, Binding Bar, Red, PK50 (32554)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- SHARPIE Black, Blue, Red Permanent Marker Set, Fine Tip, 3 PK (32726PP)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- IDL PACKAGING 1/2" Steel Strapping, Mini Coil, 200 Ft., Black (MAL12.200)
- IDL PACKAGING 1/2" HD Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (P.SSK.12.400)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 300 Ft. Tensioner/Sealer/Cutter (B.SSK.12.300)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 500 Ft. Tensioner/Sealer/Cutter (B.SSK.12.500)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.12.200)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- Idl Packaging Steel Strapping