Shop All Plastic Strapping
Idl Packaging
5/8" HD Polyester Strapping Kit, 800 Ft. Tensioner/Sealer
Mfr # PM.PSK.58.800
Zoro # G6613477
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 800'
- Thickness .035"
- Break Strength 1400 lbs.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PM.PSK.58.800
- Zoro # G6613477
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 800' |
Overall Length | 12 |
Size | 5/8" |
Width | 5/8" |
Overall Width | 8 |
Overall Height | 20 |
Details
Material | Polyester |
Thickness | .035" |
Break Strength | 1400 lbs. |
Color | Green |
Features | MUL-320, MUL-330 |
Includes | Tensioner, Sealer, Seals, Mini Coil |
For Use With | Polyester Strapping |
Weight | 32 |
Seal Type | Open Serrated |
Joint Type | Crimp |
Description
Heavy Duty Portable strapping kit with premium tools 5/8" PET
Included: 5/8" x .035" PET strapping 800 feet, 400 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
400 Strapping Cycles
Included: 5/8" x .035" PET strapping 800 feet, 400 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
400 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- UNIVERSAL Dry Erase Marker, Medium Bullet Tip, Black, PK12 (UNV43681)
- ZORO SELECT 8" x 6" Open Poly Bags, 2 mil, Clear (5ZW10)
- MOOLAH 1000 Count Preformed Nickel Coin Wrappers (7291005)
- IDL PACKAGING Cord Strapping, 3/4"x1830 Ft., 2425# Break (CW34.1830)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 400 Ft. Tensioner/Sealer (BM.PSK.12.400)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING Cord Strapping, 3/4"x2100 Ft., 900# Break (CW34.900)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- KUBINEC Kubinec DW-1 Pneumatic Wheeled Dispenser with Buckle Tray Holds 1 Coil of 75 in. Strap (DW-1)
- Idl Packaging Strapping