Shop All Plastic Strapping
Idl Packaging
5/8" HD Polyester Strapping Kit, 4000 Ft. Dispenser/Tensioner/Sealer
Mfr # P.PSK.58.4000-D
Zoro # G6612007
product price: $1,158.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,158.99
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth
- Length 4000'
- Break Strength 1400 lbs.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # P.PSK.58.4000-D
- Zoro # G6612007
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 4000' |
Width | 5/8" |
Size | 5/8" |
Overall Width | 36 |
Overall Length | 42 |
Overall Height | 48 |
Details
Material | Polyester |
Finish | Smooth |
Break Strength | 1400 lbs. |
Color | Green |
Seal Type | Serrated |
For Use With | Polyester Strapping |
Weight | 165 |
Joint Type | Crimp |
Features | MUL-320, MUL-330 |
Includes | Tensioner, Sealer, Cutter, Mini Coil |
Description
Full strapping kit with premium tools 5/8" PET Included: 5/8" x .035" x 4000' PET strapping coil, PET strapping cart/dispenser, box of 1000 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-330) For high volume, intensive strapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- TAPE LOGIC Tape LogicĀ® "Packing List Enclosed" Envelopes, U.S.A. Flag, 4 1/2" x 5 1/2", Red/White/Blue, 1000/Case (PL465)
- ZORO SELECT 6" x 4" Open Poly Bags, 4 mil, Clear (4DKX7)
- ZEBRA PEN Pen, Ballpnt, F-402, Rt, 0.7, Bk (29210)
- IDL PACKAGING Cord Strapping, 3/4"x250 Ft., 2425# Break, PK2 (CW.34.M-2)
- IDL PACKAGING 1/2" Polypropylene Strapping, 7200 Ft., 16"x6" Core, Black (H-12600-166)
- IDL PACKAGING 1/2" Polypropylene Strapping Kit, 9000 Ft. Tensioner/Sealer (P-PPSK.12.9000)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9000 Ft., 16"x6" Core, Black (H-12300-166)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- ZORO SELECT Strapping, Polyester Cord, 1320 ft, PK24 (41P053)
- Idl Packaging Strapping