Shop All Plastic Strapping
Idl Packaging
5/8" HD Polyester Strapping Kit, 400 Ft. Tensioner/Sealer
Mfr # PM.PSK.58.400
Zoro # G6612165
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Length 400'
- Thickness .035"
- Break Strength 1400 lbs.
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idl Packaging
- MFR # PM.PSK.58.400
- Zoro # G6612165
- Country of Origin Multiple
- Category Plastic Strapping
Dimensions
Length | 400' |
Overall Width | 8 |
Overall Length | 12 |
Width | 5/8" |
Size | 5/8" |
Overall Height | 20 |
Details
Material | Polyester |
Thickness | .035" |
Break Strength | 1400 lbs. |
Color | Green |
For Use With | Polyester Strapping |
Joint Type | Crimp |
Weight | 22 |
Seal Type | Open Serrated |
Features | MUL-320, MUL-330 |
Includes | Tensioner, Sealer, Seals, Mini Coil |
Description
Heavy Duty Portable strapping kit with premium tools 5/8" PET
Included: 5/8" x .035" PET strapping 400 feet, 200 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
200 Strapping Cycles
Included: 5/8" x .035" PET strapping 400 feet, 200 serrated seals, tensioner with cutter (MUL-320), sealer (MUL-331)
For portable jobs, limited space conditions and occasional strapping
200 Strapping Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP205A)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- IDL PACKAGING Cord Strapping, 1/2"x3900 Ft. (CW.12.3900)
- IDL PACKAGING 1/2" Polyester Strapping Kit, Tensioner/Sealer (B.PSK.12.5800)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 2100 Ft. Tensioner (WCSK.34.2100)
- IDL PACKAGING Cord Strapping, 1/2"x1500 Ft., 650# Break (CW.12.1500)
- IDL PACKAGING 3/4" Professional Cord Strapping Kit, 1000 Ft. Tensioner (WCSK.34.1000)
- IDL PACKAGING 1/2" Polyester Strapping Kit, 200 Ft. Tensioner/Sealer (BM.PSK.12.200)
- PAC STRAPPING Machine Grade Polypropylene Strapping, 3/8 W x 12900' L, 8 x 8 Core (38M.25.2212)
- Idl Packaging Plastic Strapping